Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antiseptic Wipes, Assorted, PK42

  • Mfr # 12-055

  • Zoro # G5017731


product price: $6.89
/pk 42, $0.16/ea

Key Features

Application - First Aid and Wound Care
Antiseptics
Formula
Assorted
Size
Assorted
Form - First Aid and Wound Care
Cream, Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-055
Zoro #
G5017731
UPC #
738743120555
Country of Origin
Multiple

Dimensions

Size
Assorted
Width
1-1/4"
Height
4"
Housing Depth
4 in
Housing Height
2 1/8 in
Housing Width
1 1/4 in

Details

Item
Partial Refill or Kit
Application - First Aid and Wound Care
Antiseptics
Formula
Assorted
Form - First Aid and Wound Care
Cream, Wipes
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
42
Package Type
Packet
Application
Antiseptic
Industry Type
Healthcare
Includes
(30) BZK Wipes, (6) Burn Cream Packets, (6) Triple Antibiotic Packets
Item - First Aid and Wound Care
Burn Cream, BZK Wipes, Triple Antibiotic
Standards
OSHA Compliant
Unitized
Bulk
Number of Components
42
Latex Content
Latex Free
Topical Medicinals Included
(30) BZK Wipes, (6) Burn Creams, (6) Triple Antibiotic Ointments
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Adhesive Bandages Included
No Adhesive Bandages
Number of Pockets
0
ANSI Type
Not ANSI Compliant
Includes Medication
No Medication Included
Water Resistance
Not Water Resistant
ANSI Standard Met
Not ANSI Compliant
Number of People Served
1
Product Type
Partial Refill or Kit
Wound Dressings Included
No Wound Dressings
Housing Material
Cardboard
For Use With
First Aid Kits

Description

Partial Refill or Kit, Product Type Partial Refill or Kit, Number of People Served 1, Number of Components 42, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Not Applicable, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included (30) BZK Wipes, (6) Burn Creams, (6) Triple Antibiotic Ointments, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.