Zoro Homepage

Athletic Tape, White, 1 in. W, 5 in. L, PK10

  • Mfr # H638

  • Zoro # G1662136


product price: $24.89
/pk 10, $2.49/ea

Key Features

Material
Cloth
Standards
ANSI/ISEA Z308.1-2015
Waterproof
No
Length
5 yd
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H638
Zoro #
G1662136
UPC #
092265086387
Country of Origin
Multiple

Dimensions

Length
5 yd
Width
1 in
Package Length
4 1/4 in
Tape Width
1 in
Roll Length
5 yd
Package Width
3 1/2 in
Package Height
4 3/8 in

Details

Material
Cloth
Standards
ANSI/ISEA Z308.1-2015
Waterproof
No
Industry Type
Healthcare
Color
White
Item
Athletic Tape
Adhesive
Yes
Includes
(10) Athletic Tape
Package Type
Box
Latex Content
Latex Free
Adhesiveness
Adhesive
Sterility
Non-Sterile
Unitized
Bulk
Elasticity
Non-Elastic
Water Resistance
Not Water Resistant
Tape Color
White
Tape Material
Cloth

Description

Athletic Tape, Tape Color White, Roll Length 5 yd, Tape Width 1 in, Adhesiveness Adhesive, Water Resistance Not Water Resistant, Tape Material Cloth, Unitized Bulk, Latex Content Latex Free, Elasticity Non-Elastic, Sterility Non-Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Height 4 3/8 in, Package Length 4 1/4 in, Package Width 3 1/2 in, Package Type Box, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.