Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bandage, Beige, Fabric, Box, PK50

  • Mfr # 1-470

  • Zoro # G5017293


product price: $8.99
/pk 50, $0.18/ea

Key Features

Waterproof
No
Metal Detectable
Not Metal Detectable
Water Resistant/Waterproof
None
Package Type
Box
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-470
Zoro #
G5017293
UPC #
738743014700
Country of Origin
China

Dimensions

Width
2 in
Length
4 in
Bandage Length
4 in
Bandage Width
2 in

Details

Waterproof
No
Metal Detectable
Not Metal Detectable
Water Resistant/Waterproof
None
Package Type
Box
Item - Adhesive Bandages
Strip Bandages
Includes
(50) 2 x 4 in Adhesive Bandages
For Use With
Wound Care
Latex Content
Latex Free
Standards
ANSI/ISEA Z308.1-2015
Bandages Included
50
Material
Fabric
Bandage Color
Beige
Bandage Material
Fabric
Color
Beige
Item
Adhesive Bandage
Industry Type
Healthcare
Number of Bandages Included
50
Product Type
Strip Bandages
Bandage Shape
Strip
Water Resistance
Not Water Resistant
Sterility
Sterile
Unitized
Unitized

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 50, Bandage Shape Strip, Bandage Width 2 in, Bandage Length 4 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Type Box, Bandage Color Beige, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.