Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bandage, Beige, Fabric, Box, PK50

  • Mfr # 1-750

  • Zoro # G5017397


product price: $9.19
/pk 50, $0.18/ea

Key Features

Standards
ANSI/ISEA Z308.1-2015
Width
2 in
Industry Type
Healthcare
Item - Adhesive Bandages
Strip Bandages
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-750
Zoro #
G5017397
UPC #
738743017503
Country of Origin
China

Dimensions

Width
2 in
Length
3 in
Package Height
4 1/2 in
Package Length
3 3/4 in
Bandage Width
2 in
Package Width
2 1/4 in
Bandage Length
3 in

Details

Item
Adhesive Bandage
Standards
ANSI/ISEA Z308.1-2015
Industry Type
Healthcare
Item - Adhesive Bandages
Strip Bandages
Latex Content
Latex Free
Metal Detectable
Not Metal Detectable
Waterproof
No
Water Resistant/Waterproof
None
Package Type
Box
Bandage Material
Fabric
Color
Beige
Material
Heavy Woven
For Use With
Wound Care
Bandage Color
Beige
Bandages Included
50
Includes
(50) 2 x 3 in Adhesive Bandages
Bandage Shape
Strip
Water Resistance
Not Water Resistant
Sterility
Sterile
Number of Bandages Included
50
Unitized
Unitized
Product Type
Strip Bandages

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 50, Bandage Shape Strip, Bandage Width 2 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 3 3/4 in, Package Type Box, Package Width 2 1/4 in, Bandage Color Beige

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.