Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bandage, Beige, Fabric, Box, PK50

  • Mfr # 1-950

  • Zoro # G5017442


product price: $5.15
/pk 50, $0.10/ea

Key Features

Metal Detectable
Not Metal Detectable
Bandages Included
50
Material
Fabric
Includes
(50) Fingertip Bandages
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-950
Zoro #
G5017442
UPC #
738743019507
Country of Origin
China

Dimensions

Width
1 3/8 in
Length
2 in
Package Length
3 5/8 in
Package Height
4 1/4 in
Bandage Width
1 3/8 in
Bandage Length
2 in
Package Width
2 1/4 in

Details

Metal Detectable
Not Metal Detectable
Bandages Included
50
Material
Fabric
Includes
(50) Fingertip Bandages
Industry Type
Healthcare
Bandage Color
Beige
Item
Adhesive Bandage
Color
Beige
Water Resistant/Waterproof
None
For Use With
Wound Care
Bandage Material
Fabric
Item - Adhesive Bandages
Fingertip Bandages
Latex Content
Latex Free
Package Type
Box
Waterproof
No
Standards
ANSI Z308.1-2015
Bandage Shape
Fingertip
Number of Bandages Included
50
Compatible Manufacturer Part Number
54606
Unitized
Unitized
Sterility
Sterile
Water Resistance
Not Water Resistant
Product Type
Fingertip Bandages

Description

Adhesive Bandage, Product Type Fingertip Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 50, Bandage Shape Fingertip, Bandage Width 1 3/8 in, Bandage Length 2 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 54606, Compatible Grainger Part Number 22FX71, Package Length 3 5/8 in, Package Type Box, Package Width 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.