Zoro Homepage

Bandage, Beige, Fabric, Box, PK50, Length: 3 in

  • Mfr # 1-850

  • Zoro # G5017512


product price: $5.99
/pk 50, $0.12/ea

Key Features

Bandages Included
50
Industry Type
Healthcare
Bandage Color
Beige
Package Type
Box
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-850
Zoro #
G5017512
UPC #
738743018500
Country of Origin
China

Dimensions

Length
3 in
Width
1 1/2 in
Package Height
4 1/4 in
Package Length
3 3/4 in
Bandage Length
3 in
Bandage Width
1 1/2 in
Package Width
1 1/4 in

Details

Bandages Included
50
Industry Type
Healthcare
Bandage Color
Beige
Package Type
Box
Item
Adhesive Bandage
Latex Content
Latex Free
Bandage Material
Fabric
Waterproof
No
Standards
ANSI/ISEA Z308.1-2015
For Use With
Wound Care
Metal Detectable
Not Metal Detectable
Color
Beige
Includes
(50) Knuckle Bandages
Material
Fabric
Item - Adhesive Bandages
Knuckle Bandages
Water Resistant/Waterproof
None
Water Resistance
Not Water Resistant
Number of Bandages Included
50
Sterility
Sterile
Compatible Manufacturer Part Number
54606
Bandage Shape
Knuckle
Product Type
Knuckle Bandages
Unitized
Unitized

Description

Adhesive Bandage, Product Type Knuckle Bandages, Bandage Material Fabric, Water Resistance Not Water Resistant, Number of Bandages Included 50, Bandage Shape Knuckle, Bandage Width 1 1/2 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 54606, Compatible Grainger Part Number 22FX71, Package Length 3 3/4 in, Package Type Box, Package Width 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.