Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bandage, Beige, Gauze, Bulk, 5 yd.

  • Mfr # 5-912

  • Zoro # G5018797


product price: $4.75
/ea

Key Features

Color
Beige
Width
3 in
Material
Gauze
Length
5 yd
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-912
Zoro #
G5018797
UPC #
738743059121
Country of Origin
Egypt

Dimensions

Width
3 in
Length
5 yd
Dressing Width
3 in
Package Width
2 3/4 in
Package Height
2 1/8 in
Package Length
7 5/8 in
Dressing Length
5 yd

Details

Item
Self-Adherent Wrap
Color
Beige
Material
Gauze
Waterproof
No
Package Type
Bulk
Industry Type
Healthcare
Sterile/Non-Sterile
Non-Sterile
Includes
Self-Adhering Bandage
Latex Content
Latex Free
Standards
ANSI/ISEA Z308.1-2015
Product Type
Self-Adhering Cohesive Wrap
Dressing Material
Gauze
Number of Units Included
1
Unitized
Bulk
Fastener Included
Fastener Not Included
Dressing Color
Beige
Self-Adhesion
Self-Adhering
Includes Fastener
No Fastener
Water Resistance
Not Water Resistant
Sterility
Non-Sterile

Description

Self-Adherent Wrap, Dressing Length 5 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 2 1/8 in, Package Width 2 3/4 in, Package Length 7 5/8 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color Beige, Dressing Material Gauze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.