Zoro Homepage

Bandage, Beige, Plastic, PK16

  • Mfr # 1-001

  • Zoro # G5017311


product price: $1.59
/pk 16, $0.10/ea

Key Features

Bandage Material
Plastic
Metal Detectable
Not Metal Detectable
For Use With
Wound Care
Includes
(16) 3/4 x 3 in Adhesive Bandages
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-001
Zoro #
G5017311
UPC #
738743010016
Country of Origin
China

Dimensions

Length
3 in
Width
3/4 in
Bandage Length
3 in
Package Length
4 in
Package Height
2 1/4 in
Bandage Width
3/4 in
Package Width
3/4 in

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 16, Bandage Shape Strip, Bandage Width 3/4 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number 280-U/FAO-GR, Compatible Grainger Part Number 40JH85, Package Length 4 in, Package Type Box, Package Width 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.