Zoro Homepage

Bandage, Beige, Plastic, PK16

  • Mfr # 1-002

  • Zoro # G5017187


product price: $3.95
/pk 16, $0.25/ea

Key Features

Length
3 in
Color
Beige
Package Type
Box
Industry Type
Healthcare
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-002
Zoro #
G5017187
UPC #
738743010023
Country of Origin
China

Dimensions

Length
3 in
Width
1 in
Package Width
3/4 in
Bandage Length
3 in
Bandage Width
1 in
Package Height
2 1/4 in
Package Length
4 in

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 16, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 238-AN, 239-AN, 240-AN, 241-AN, 242-AN, 243-AN, 5201, 5499, 90701, 90795

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.