Zoro Homepage

Bandage, Beige, Plastic, PK80

  • Mfr # 1-080

  • Zoro # G5017336


product price: $3.79
/pk 80, $0.05/ea

Key Features

Package Type
Box
Water Resistant/Waterproof
None
For Use With
Wound Care
Width
3/8 in
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-080
Zoro #
G5017336
UPC #
738743010801
Country of Origin
China

Dimensions

Width
3/8 in
Length
1 1/2 in
Bandage Width
3/8 in
Package Length
4 in
Package Width
7/8 in
Bandage Length
1 1/2 in
Package Height
2 1/8 in

Details

Package Type
Box
Water Resistant/Waterproof
None
For Use With
Wound Care
Color
Beige
Bandages Included
80
Industry Type
Healthcare
Metal Detectable
Not Metal Detectable
Bandage Color
Beige
Latex Content
Latex Free
Item - Adhesive Bandages
Strip Bandages
Bandage Material
Plastic
Includes
(80) 3/8 x 1-1/2 in Adhesive Bandages
Waterproof
No
Material
Plastic
Item
Adhesive Bandage
Standards
ANSI Z308.1-2015
Unitized
Unitized
Bandage Shape
Strip
Sterility
Sterile
Number of Bandages Included
80
Product Type
Strip Bandages
Water Resistance
Water Resistant

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 80, Bandage Shape Strip, Bandage Width 3/8 in, Bandage Length 1 1/2 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI Z308.1-2015, Compatible Manufacturer Part Number Not Applicable, Package Length 4 in, Package Type Box, Package Width 7/8 in, Bandage Color Beige, Package Height 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.