Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bandage, Cloth, 6-1/2 in. L, PK12

  • Mfr # J616

  • Zoro # G9504582


product price: $22.15
/pk 12, $1.85/ea

Key Features

Color
Beige
Width
3 in
Material
Elastic Fabric
Length
5 yd
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J616
Zoro #
G9504582
UPC #
092265106160
Country of Origin
United States

Dimensions

Width
3 in
Length
5 yd
Dressing Length
5 yd
Package Length
5 3/4 in
Package Height
6 1/2 in
Package Width
4 1/2 in
Dressing Width
3 in

Details

Item
Elastic Bandage
Color
Beige
Material
Elastic Fabric
Industry Type
Healthcare
Package Type
Box
Includes
(12) Elastic Bandage
Waterproof
No
Latex Content
Latex Free
Standards
ANSI/ISEA Z308.1-2015
Product Type
Elastic Bandage
Unitized
Unitized
Includes Fastener
Fastener Included
Dressing Color
Beige
Water Resistance
Not Water Resistant
Dressing Material
Elastic Fabric
Number of Units Included
12
Fastener Included
Clips
Self-Adhesion
Self-Adhering
Sterility
Sterile

Description

Elastic Bandage, Dressing Length 5 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Clips, Number of Units Included 12, Package Height 6 1/2 in, Package Width 4 1/2 in, Package Length 5 3/4 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color Beige, Dressing Material Elastic Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.