Bandage, Flesh, No, Muslin Blend, Unitized
Mfr # 4-006
Zoro # G5017957
product price: $2.35
/eaKey Features
Color
Beige
Width
40 in
Material
Muslin Blend
Length
40 in
Sterile/Non-Sterile
Non-Sterile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-006
Zoro #
G5017957
UPC #
738743040068
Country of Origin
China
Dimensions
Width
40 in
Length
40 in
Bandage Length - Long Side
56 in
Package Height
2 1/4 in
Package Width
3/4 in
Bandage Length - Short Side
40 in
Package Length
4 in
Details
Item
Triangular Bandage
Color
Beige
Material
Muslin Blend
Sterile/Non-Sterile
Non-Sterile
Package Type
Box
Includes
(1) 40" x 40" x 56" Triangular Bandage
Industry Type
Healthcare
Standards
ANSI/ISEA Z308.1-2015
Waterproof
No
Latex Content
Latex Free
Water Resistance
Not Water Resistant
Bandage Color
Beige
Compatible Manufacturer Part Number
239-AN, 241-AN, 242-AN, 243-AN, 260-U/FAO, 5201, 5499, 6100, 6430, 90029, 90568, 90569, 90600, 90601, 90700, 90701, 90758, 90929
Unitized
Unitized
Bandage Material
Fabric
Number of Pins Included
2
Sterility
Non-Sterile
Description
Triangular Bandage, Bandage Length - Short Side 40 in, Bandage Length - Long Side 56 in, Number of Pins Included 2, Sterility Non-Sterile, Unitized Unitized, Water Resistance Not Water Resistant, Latex Content Latex Free, Compatible Manufacturer Part Number 239-AN, 241-AN, 242-AN, 243-AN, 260-U/FAO, 5201, 5499, 6100, 6430, 90029, 90568, 90569, 90600, 90601, 90700, 90701, 90758, 90929, Bandage Color Beige, Bandage Material Fabric, Package Type Box, Standards ANSI/ISEA Z308.1-2015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.