Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bandage, Non-Sterile, Flesh, No, Gauze, Bulk

  • Mfr # 5-901

  • Zoro # G5018851


product price: $1.59
/ea

Key Features

Color
Beige
Width
2 in
Material
Elastic
Length
5 yd
Includes
Elastic Bandage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-901
Zoro #
G5018851
UPC #
738743059015
Country of Origin
China

Dimensions

Width
2 in
Length
5 yd
Dressing Length
5 yd
Dressing Width
2 in
Package Width
1 3/4 in
Package Length
1 3/4 in
Package Height
2 in

Details

Item
Elastic Bandage
Color
Beige
Material
Elastic
Includes
Elastic Bandage
Waterproof
No
Package Type
Bulk
Industry Type
Healthcare
Sterile/Non-Sterile
Non-Sterile
Latex Content
Latex Free
Standards
ANSI/ISEA Z308.1-2015
Product Type
Elastic Bandage Wrap
Dressing Material
Elastic Fabric
Sterility
Non-Sterile
Unitized
Bulk
Number of Units Included
1
Water Resistance
Not Water Resistant
Fastener Included
Clips
Dressing Color
Beige
Self-Adhesion
Self-Adhering
Includes Fastener
Fastener Included

Description

Elastic Bandage, Dressing Length 5 yd, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Bulk, Fastener Included Clips, Number of Units Included 1, Package Height 2 in, Package Width 1 3/4 in, Package Length 1 3/4 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color Beige, Dressing Material Elastic Fabric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.