Bandage, Non-Sterile, Flesh, No, Gauze, Bulk
Mfr # 5-906
Zoro # G5018833
product price: $2.69
/eaKey Features
Color
Beige
Width
6 in
Material
Elastic
Length
5 yd
Package Type
Bulk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-906
Zoro #
G5018833
UPC #
738743059060
Country of Origin
China
Dimensions
Width
6 in
Length
5 yd
Dressing Width
6 in
Package Length
6 in
Dressing Length
5 yd
Package Width
2 in
Package Height
2 in
Description
Elastic Bandage, Dressing Length 5 yd, Dressing Width 6 in, Water Resistance Not Water Resistant, Sterility Non-Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 2 in, Package Width 2 in, Package Length 6 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color Beige, Dressing Material Elastic Fabric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.