Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bandage, Plastic, 1 x 3In, PK100

  • Mfr # G106

  • Zoro # G9509193


product price: $3.79
/pk 100, $0.04/ea

Key Features

Bandage Color
Beige
Water Resistant/Waterproof
None
Standards
ANSI/ISEA Z308.1-2015
Item - Adhesive Bandages
Strip Bandages
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G106
Zoro #
G9509193
UPC #
092265071062
Country of Origin
China

Dimensions

Length
3 in
Width
1 in
Package Length
4 5/8 in
Bandage Width
1 in
Bandage Length
3 in
Package Height
3 7/8 in
Package Width
1 5/8 in

Details

Bandage Color
Beige
Water Resistant/Waterproof
None
Standards
ANSI/ISEA Z308.1-2015
Item - Adhesive Bandages
Strip Bandages
Package Type
Box
Bandages Included
100
For Use With
First Aid Kits, Wound Care
Industry Type
Healthcare
Bandage Material
Plastic
Waterproof
No
Material
Plastic
Metal Detectable
Not Metal Detectable
Latex Content
Latex Free
Color
Beige
Item
Adhesive Bandage
Includes
(100) 1 x 3 in Adhesive Bandages
Compatible Manufacturer Part Number
247-O/P, 6135, 90576
Number of Bandages Included
100
Water Resistance
Water Resistant
Bandage Shape
Strip
Unitized
Unitized
Product Type
Strip Bandages
Sterility
Sterile

Description

Adhesive Bandage, Product Type Strip Bandages, Bandage Material Plastic, Water Resistance Water Resistant, Number of Bandages Included 100, Bandage Shape Strip, Bandage Width 1 in, Bandage Length 3 in, Metal Detectable Not Metal Detectable, Unitized Unitized, Latex Content Latex Free, Sterility Sterile, Standards ANSI/ISEA Z308.1-2015, Compatible Manufacturer Part Number 247-O/P, 6135, 90576, Compatible Grainger Part Number 31DK02, Package Length 4 5/8 in, Package Type Box

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.