Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bandage, Sterile, White, No, Gauze, PK4

  • Mfr # 2-006

  • Zoro # G5017966


product price: $6.25
/pk 4, $1.56/ea

Key Features

Color
White
Width
2 in
Material
Gauze
Length
4 in
Includes
(4) 2 in Bandage Compress
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-006
Zoro #
G5017966
UPC #
738743020060
Country of Origin
China

Dimensions

Width
2 in
Length
4 in
Package Width
7/8 in
Dressing Length
36 in
Dressing Width
2 in
Package Length
4 1/8 in
Package Height
2 1/8 in

Details

Item
Compress
Color
White
Material
Gauze
Includes
(4) 2 in Bandage Compress
Industry Type
Healthcare
Waterproof
No
Package Type
Box
Sterile/Non-Sterile
Sterile
Latex Content
Latex Free
Standards
ANSI/ISEA Z308.1-2015
Product Type
Compress Bandage
Number of Units Included
4
Water Resistance
Not Water Resistant
Dressing Material
Gauze
Dressing Color
White
Unitized
Unitized
Sterility
Sterile
Compatible Manufacturer Part Number
54577, 54580, 55068, 59001, 59042, 59291, 59325, 59335, 59363, 59364
Includes Fastener
Fastener Included
Fastener Included
Clips

Description

Compress, Dressing Length 36 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Clips, Number of Units Included 4, Package Height 2 1/8 in, Package Width 7/8 in, Package Length 4 1/8 in, Compatible Manufacturer Part Number 54577, 54580, 55068, 59001, 59042, 59291, 59325, 59335, 59363, 59364, Compatible Grainger Part Number 39N824, 39N825, 463L72, 463L95, 463M02, 463M10, 463M11, 463M12, 463M21, 488G67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.