
Bandage Wrap You Can Tear, 2in x 15 ft, 8PK
Mfr # 5-910/J611-LF
Zoro # G715509550
product price:Â $41.29
/pk 8, $5.16/eaKey Features
Mounting Details
Self-Adhering
Length
15 ft
Width
2 in
Number of Pieces
8
Bandages Type
Wrap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-910/J611-LF
Zoro #
G715509550
UPC #
-
Country of Origin
United States
Dimensions
Length
15 ft
Width
2 in
Details
Mounting Details
Self-Adhering
Item
Self-Adhering Elastic Wrap Bandages
Number of Pieces
8
Bandages Type
Wrap
Material
Fabric
Description
Self-adhering cohesive elastic is ideal for wrapping fractures and deep wounds as well as supporting sprains and splints. Lightweight, porous and tearable. Latex-free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.