Zoro Homepage

Bandages, Fingertip, 1.75x2,

  • Mfr # FAE-3040

  • Zoro # G801859996


product price: $5.39
/pk 24, $0.22/ea
Sold in multiples of 2 for $10.78

Key Features

Material
Fabric
Width
1.75"
Features
Fingertip
Length
2"
Weight
0.7 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-3040
Zoro #
G801859996
UPC #
92265030403
Country of Origin
China

Dimensions

Width
1.75"
Length
2"

Details

Material
Fabric
Features
Fingertip
Item
Bandages
Weight
0.7 lbs
Number of Pieces
20
Bandages Type
Plastic
Mounting
With Adhesive

Description

Protect fingertips during work with these blue fingertip adhesive bandages - great for use in food processing. The metal detectable bandages are designed with specially built internal foil for quick metal detection. Bandages stay firmly in place on the fingertip, keeping any wounds clean and safe. Precisely woven for greater comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.