Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BBP Treatment Pack, Plastic Bag, 13 Components, 50 People Served

  • Mfr # 91169

  • Zoro # G708578013


product price: $18.89
/ea

Key Features

Housing Material
Plastic
Number of Components
13
Housing Type
Bag
Includes
(2) Antimicrobial Wipes, (2) Biohazard Bag, (2) Germicidal Wipes 8 in x 8 in, (2) Nitrile Exam Gloves, (2) Twist Ties, Biohazard Scoop, Disposable Clean-up Towel, Disposable Gown, Eye & Face Shield, Spill Clean-up Powder 2 oz
Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91169
Zoro #
G708578013
UPC #
092265911696
Country of Origin
Multiple

Dimensions

Width
5 1/2 in
Height
9 1/2 in
Depth
3 1/2 in
Housing Depth
3 1/2 in
Housing Width
5 1/2 in
Housing Height
9 1/2 in

Details

Item
BBP Treatment Pack
Housing Material
Plastic
Number of Components
13
Housing Type
Bag
Includes
(2) Antimicrobial Wipes, (2) Biohazard Bag, (2) Germicidal Wipes 8 in x 8 in, (2) Nitrile Exam Gloves, (2) Twist Ties, Biohazard Scoop, Disposable Clean-up Towel, Disposable Gown, Eye & Face Shield, Spill Clean-up Powder 2 oz
Number of People Served
50
Product Type
BBP Treatment Pack
Application
Emergency Response
Unitized
Bulk
ANSI Standard Met
Not ANSI Compliant
Tools Included
(1) Absorbent Powder, (2) Biohazard Bags, (2) Twist Ties
PPE and Disposal Equipment Included
(1) Face Shield, (1) Gown, (2) Nitrile Exam Gloves
Applicators Included
(1) Paper Towel
Adhesive Bandages Included
No Adhesive Bandages
Mountable
Portable
Housing Color
White
Topical Medicinals Included
(2) Antimicrobial Wipes, (2) Germicidal Wipes
Wound Dressings Included
(2) Antimicrobial Wipes
Miscellaneous Kit Contents Included
(2) Twist Ties, 2 oz Spill Clean-up Powder, Biohazard Scoop, Disposable Clean-up Towel, Disposable Gown
Includes Housing
Housing Included
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals

Description

BBP Treatment Pack, Product Type BBP Treatment Pack, Application Emergency Response, Number of People Served 50, Number of Components 13, Adhesive Bandages Included No Adhesive Bandages, Wound Dressings Included (2) Antimicrobial Wipes, Miscellaneous Kit Contents Included (2) Twist Ties, 2 oz Spill Clean-up Powder, Biohazard Scoop, Disposable Clean-up Towel, Disposable Gown, Topical Medicinals Included (2) Antimicrobial Wipes, (2) Germicidal Wipes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.