Biohazard Bags, 7 to 10 gal., Red
Mfr # 21-022B1
Zoro # G5018772
product price: $3.79
/eaKey Features
Capacity
20 gal
Material
Polyethylene
Color
Red
Legend
Biohazard Symbol
Strength Rating
Super Heavy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21-022B1
Zoro #
G5018772
UPC #
738743001014
Country of Origin
Multiple
Dimensions
Height
24 in
Thickness
1.2 mil
Width
24 in
Overall Width
24 in
Details
Item
Biohazard Bags
Capacity
20 gal
Material
Polyethylene
Color
Red
Legend
Biohazard Symbol
Strength Rating
Super Heavy
Bag Closure Type
Tie Flaps
Trash Bag Material
Polyethylene
Package Configuration
Flat Pack
Bag Product Grouping
Biohazard Bags
Max. Load
40 lb
Trash Bag Color Family
Red
Bags Per Roll
Not a roll
Seal
Bag Tie
Bottom Seal Type
Star
Max. Temperature
Not Autoclavable
Scent
Fragrance Free
Product Type
Biohazard Bags
Description
Biohazard Bags, Capacity 20 gal, Trash Bag Material Polyethylene, Thickness 1.2 mil, Color Red, Bag Closure Type Tie Flaps, Width 24 in, Height 24 in, Max. Load 40 lb, Bottom Seal Type Star, Scent Fragrance Free, Legend Biohazard Symbol, Package Configuration Flat Pack, Bags per Roll Not Applicable, Rolls per Package Not Applicable, Item Biohazard Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.