Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bleed Aid Kit, Plastic Bag, 6 Components, 24 People Served

  • Mfr # 91578

  • Zoro # G616246097


product price: $6.49
/ea

Key Features

PPE and Disposal Equipment Included
(2) Nitrile Gloves
Water Resistance
Water Resistant
Latex Content
Latex Free
Includes Medication
No Medication Included
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91578
Zoro #
G616246097
UPC #
-
Country of Origin
United States

Dimensions

Housing Width
4 in
Housing Height
6 in
Housing Depth
1/2 in

Details

PPE and Disposal Equipment Included
(2) Nitrile Gloves
Water Resistance
Water Resistant
Latex Content
Latex Free
Includes Medication
No Medication Included
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
ANSI Class
Not ANSI Compliant
Standards
Non ANSI Compliant
Number of Pockets
1
Refill Management System Included
Part Number List
Number of People Served
24
Topical Medicinals Included
BZK Wipe
ANSI Standard Met
Not ANSI Compliant
Number of Components
6
Unitized
Bulk
Includes Housing
Housing Included
Application
General Purpose
Item
Bleed Aid Kit
Wound Dressings Included
(2) 2 in x 2 in Sterile Gauze Pads, 1 in x 1 in Hemostatic Gauze Pad
Housing Material
Plastic
Housing Type
Bag
Miscellaneous Kit Contents Included
BZK Wipe
Product Type
Bleed Aid Kit
ANSI Type
Not ANSI Compliant

Description

Bleed Aid Kit, Product Type Bleed Aid Kit, Application General Purpose, Number of People Served 24, Number of Components 6, Number of Pockets 1, Documentation Included Not Applicable, Wound Dressings Included (2) 2 in x 2 in Sterile Gauze Pads, 1 in x 1 in Hemostatic Gauze Pad, Miscellaneous Kit Contents Included BZK Wipe, Topical Medicinals Included BZK Wipe, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.