Bleeding Control Kit, 11pcs, 10.5x3.5", Red
Mfr # 91133
Zoro # G2022075
product price: $21.49
/eaKey Features
Color
Red
Number of Components
11
Number of Pockets
1
Product Type
Bleeding Control Kit
Unitized
Bulk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91133
Zoro #
G2022075
UPC #
092265911337
Country of Origin
Multiple
Dimensions
Housing Depth
7 in
Housing Width
10 1/2 in
Housing Height
3 1/2 in
Details
Item
Bleeding Control Kit
Color
Red
Number of Components
11
Number of Pockets
1
Product Type
Bleeding Control Kit
Unitized
Bulk
Housing Type
Bag
Housing Material
Plastic
Includes Medication
No Medication Included
PPE and Disposal Equipment Included
(2) Nitrile Exam Gloves
Housing Color
Red
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Number of People Served
1
Documentation Included
Bleeding Control Guide
Wound Dressings Included
(3) Trauma Pads, Triangular Bandage, Elastic Pressure Strap, First Aid Tape, Gauze Pad, Gauze
Includes Mounting Hardware
Hardware Not Included
Includes Housing
Housing Included
Adhesive Bandages Included
No Adhesive Bandages
Application
EMS/Trauma/Response
Topical Medicinals Included
No Topical Medicinals
Description
Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 1, Number of Components 11, Number of Pockets 1, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Bleeding Control Guide, Wound Dressings Included (3) Trauma Pads, Triangular Bandage, Elastic Pressure Strap, First Aid Tape, Gauze Pad, Gauze, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.