Zoro Homepage

Bleeding Control Kit, 14pcs, 5.5x7.5", Red

  • Mfr # 91136

  • Zoro # G2019975


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Color
Red
Number of Components
14
Product Type
Bleeding Control Kit
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Miscellaneous Kit Contents Included
Marker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91136
Zoro #
G2019975
UPC #
092265911368
Country of Origin
Multiple

Dimensions

Housing Depth
3 1/2 in
Housing Width
5 1/2 in
Housing Height
7 1/2 in

Details

Item
Bleeding Control Kit
Color
Red
Number of Components
14
Product Type
Bleeding Control Kit
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Miscellaneous Kit Contents Included
Marker
Includes Mounting Hardware
Hardware Not Included
Topical Medicinals Included
No Topical Medicinals
Adhesive Bandages Included
Israeli Bandage
Housing Color
Red
Housing Type
Pouch
Includes Medication
No Medication Included
Tools Included
Scissors, Emergency Blanket
Wound Dressings Included
(2) Trauma Pads, Elastic Pressure Strap, Gauze Pad, Windlass Tourniquet
Housing Material
Nylon
PPE and Disposal Equipment Included
(4) Nitrile Exam Gloves
Application
EMS/Trauma/Response
Unitized
Bulk
Includes Housing
Housing Included
Number of People Served
1
Documentation Included
Bleeding Control Guide

Description

Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 1, Number of Components 14, Adhesive Bandages Included Israeli Bandage, Documentation Included Bleeding Control Guide, Wound Dressings Included (2) Trauma Pads, Elastic Pressure Strap, Gauze Pad, Windlass Tourniquet, Miscellaneous Kit Contents Included Marker, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.