Zoro Homepage

Bleeding Control Kit, 16pcs, 5x3.5", Red

  • Mfr # 91138

  • Zoro # G2020395


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Number of Components
16
Product Type
Bleeding Control Kit
Includes Mounting Hardware
Hardware Not Included
Housing Depth
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91138
Zoro #
G2020395
UPC #
092265911382
Country of Origin
Multiple

Dimensions

Housing Depth
7 in
Housing Height
3 1/2 in
Housing Width
5 in

Details

Item
Bleeding Control Kit
Color
Red
Number of Components
16
Product Type
Bleeding Control Kit
Includes Mounting Hardware
Hardware Not Included
Housing Color
Red
Miscellaneous Kit Contents Included
Marker
Adhesive Bandages Included
Israeli Bandage
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Compatible Manufacturer Part Number
91143-00
Includes Medication
No Medication Included
Wound Dressings Included
(2) Chest Seals, (2) Trauma Pads, Elastic Pressure Strap, Gauze Pad, Windlass Tourniquet
Number of People Served
1
Topical Medicinals Included
No Topical Medicinals
Documentation Included
Bleeding Control Guide
PPE and Disposal Equipment Included
(4) Nitrile Exam Gloves
Application
EMS/Trauma/Response
Unitized
Bulk
Tools Included
Scissors, Emergency Blanket
Housing Material
Fabric
Housing Type
Pouch
Includes Housing
Housing Included

Description

Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 1, Number of Components 16, Adhesive Bandages Included Israeli Bandage, Documentation Included Bleeding Control Guide, Wound Dressings Included (2) Chest Seals, (2) Trauma Pads, Elastic Pressure Strap, Gauze Pad, Windlass Tourniquet, Miscellaneous Kit Contents Included Marker, Topical Medicinals Included No Topical Medicinals

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.