Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bleeding Control Kit, Plastic Bag, 12 Components, 1 People Served

  • Mfr # 91166

  • Zoro # G908578011


product price: $67.59
/ea

Key Features

Housing Material
Plastic
Number of Components
12
Housing Type
Bag
Includes
(2) Nitrile Exam Gloves, (2) Sterile Gauze Pads 3 in x 3 in, (3) Trauma Pads 5 in x 9 in, Backup Tourniquet 1 in x 18 in, First Aid Tape 1/2 in x 5 yd, Hema-Seal 8 in x 10 in Trauma Pad with Conforming Gauze Roll 4 in, Hemostatic Blood-Clotting Gauze Pad 4 in x 4 in, Windlass Tourniquet
Width
5 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91166
Zoro #
G908578011
UPC #
092265911665
Country of Origin
Multiple

Dimensions

Width
5 1/2 in
Height
9 1/2 in
Depth
3 1/2 in
Housing Height
9 1/2 in
Housing Depth
1/2 in
Housing Width
5 1/2 in

Details

Item
Bleeding Control Kit
Housing Material
Plastic
Number of Components
12
Housing Type
Bag
Includes
(2) Nitrile Exam Gloves, (2) Sterile Gauze Pads 3 in x 3 in, (3) Trauma Pads 5 in x 9 in, Backup Tourniquet 1 in x 18 in, First Aid Tape 1/2 in x 5 yd, Hema-Seal 8 in x 10 in Trauma Pad with Conforming Gauze Roll 4 in, Hemostatic Blood-Clotting Gauze Pad 4 in x 4 in, Windlass Tourniquet
Number of People Served
1
Application
EMS/Trauma/Response
Number of Pockets
0
Wound Dressings Included
(3) Gauze Pads, (4) Trauma Pads, First Aid Tape, Tourniquet, Windlass Tourniquet
PPE and Disposal Equipment Included
(2) Nitrile Exam Gloves
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Compatible Manufacturer Part Number
91170
Includes Housing
Housing Included
Includes Medication
No Medication Included
Includes Mounting Hardware
Hardware Not Included
Topical Medicinals Included
No Topical Medicinals
Adhesive Bandages Included
Bandages
Tools Included
Scissors

Description

Bleeding Control Kit, Product Type Bleeding Control Kit, Application EMS/Trauma/Response, Number of People Served 1, Number of Components 12, Number of Pockets 0, Adhesive Bandages Included Bandages, Documentation Included Not Applicable, Wound Dressings Included (3) Gauze Pads, (4) Trauma Pads, First Aid Tape, Tourniquet, Windlass Tourniquet, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 5 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.