Bleeding Control Kit, Plastic Bag, 9 Components, 24 People Served
Mfr # 91621
Zoro # G216246039
product price: $68.89
/eaKey Features
Includes Medication
No Medication Included
Topical Medicinals Included
1.5 oz SEAL Hemostatic Spray
Tools Included
Scissors
Housing Type
Bag
Includes Housing
Housing Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91621
Zoro #
G216246039
UPC #
-
Country of Origin
United States
Dimensions
Housing Height
9 in
Housing Depth
2 in
Housing Width
8 in
Details
Includes Medication
No Medication Included
Topical Medicinals Included
1.5 oz SEAL Hemostatic Spray
Tools Included
Scissors
Housing Type
Bag
Includes Housing
Housing Included
Water Resistance
Water Resistant
Application
General Purpose
Number of Components
9
Number of People Served
24
Number of Pockets
1
Standards
Non ANSI Compliant
Item
Bleeding Control Kit
Documentation Included
First Aid Guide
Housing Material
Plastic
Latex Content
Latex Free
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Unitized
Unitized
Product Type
Bleeding Control Kit
Wound Dressings Included
(2) 5 in x 9 in Trauma Pads
PPE and Disposal Equipment Included
(2) Nitrile Exam Gloves
ANSI Type
Not ANSI Compliant
Description
Bleeding Control Kit, Product Type Bleeding Control Kit, Application General Purpose, Number of People Served 24, Number of Components 9, Number of Pockets 1, Documentation Included First Aid Guide, Wound Dressings Included (2) 5 in x 9 in Trauma Pads, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included 1.5 oz SEAL Hemostatic Spray, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 8 in
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.