
Bleeding Control Kit - Texas Mandate, 8.5 x 10.75 x 11.5 (Discontinued)
- Mfr # 91159
- Zoro # G105736740
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91159
Zoro #
G105736740
UPC #
92265911597
Country of Origin
China
Dimensions
Width
8.5"
Height
11.5"
Depth
10.75"
Details
Item
Blood Cleanup Kits
Includes
4.75" Bandage Shear; (2) Chest Seals; Emergency Blanket 52" x 84"; Hema-Seal Trauma Dressing; Hemostatic Gauze Pad 4" x 4; Marker; (2) Nitrile Exam Gloves; SOFTT-XS Tourniquet; Tourniquet 1" x 18"
Net Weight
1 lbs
Material
Fabric
Description
First Aid Only Bleeding Control Kit empowers a first responder bystander with the right tools to stop a life-threatening blood loss before professional help arrives. Meets the Texas Mandate HB496 to have kits in all schools. The kit provides all the tools required to handle serious multiple-wound limb or torso bleeding wounds. It is equipped with a windlass-style and a back-up limb tourniquet, a blood-clotting hemostatic gauze pad, a chest seal for lung wounds, a highly absorbent Hema-Seal trauma dressing and additional wound dressings. Also included are a pair of protective nitrile exam gloves, bandage shears to cut away clothing, an aluminized blanket to keep the victim warm and a marker to denote the time the tourniquet was applied. The kit comes in an organized, easy access pouch so you can find supplies in a hurry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.