Zoro Homepage
This item is Discontinued.
First Aid Only Blood Clotting Spray, Bottle, 3 oz. M529GR

Blood Clotting Spray, Bottle, 3 oz. (Discontinued)

  • Mfr # M529GR
  • Zoro # G2276121
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M529GR
Zoro #
G2276121
UPC #
092265911979
Country of Origin
United States

Dimensions

Size - First Aid and Wound Care
3.000 oz
Size
3 oz

Details

Application - First Aid and Wound Care
Clotting Agents
Item
Blood Clotting Spray
Item - First Aid and Wound Care
Blood Clotting Solution
Form - First Aid and Wound Care
Liquid Solution
Package Type - First Aid and Wound Care
Spray Bottle
Count - First Aid and Wound Care
1
Formula
Lidocaine 4%, Benzalkonium Chloride 0.2%
Package Type
Bottle
Industry Type
Healthcare
Application
Clotting Agents

Description

Blood Clotting Spray, Size 3 oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.