Blood Sugar Replenisher, Gel, Packets
Mfr # 91171
Zoro # G810901785
product price: $4.79
/eaSold in multiples of 24 for $114.96
Key Features
Package Width
6 1/5 in
Active Ingredient
Glucose
Unit Count
1
Package Height
4 2/5 in
Format
Gel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91171
Zoro #
G810901785
UPC #
-
Country of Origin
United States
Dimensions
Package Width
6 1/5 in
Package Height
4 2/5 in
Package Length
8 3/10 in
Details
Item
Blood Sugar Replenisher
Active Ingredient
Glucose
Unit Count
1
Format
Gel
Individually Dosed
Individually Dosed
Exterior Package Type
Box
Purpose
Blood Sugar Control
Dose Package Type
Packets
Description
Glucose Gel Pack, 1ct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.