Shop FIRST AID ONLY

Bloodborne Pathogen Kit Refill, Box, White, 59

  • Mfr # 702
  • Zoro # G5404016

product price: 
$
66.15
/ea

Key Features

Color
White
Container Type
Box
Number of Components
59
Height
3 in
Depth
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
702
Zoro #
G5404016
UPC #
738743000499
Country of Origin
United States
Item
Bloodborne Pathogen Kit Refill
Color
White
Container Type
Box
Number of Components
59
Number of Shelves
1
Subject Matter
Health and Safety
Waterproof
No
Standards
Osha
First Aid Kit Type
Kit
Case Material
Cardboard
People Served
1
Industry Type
Healthcare
Material
Cardboard
Latex Content
Latex Free
Color Code
No
Features
Grab and Go Spill Cleanup Refill Kit Contains the Items Needed to Clean and Dispose of a Bbp Spill, Refills 700 Kit
Mount Type
Portable
Product Type
Spill Kit Refill
Epoxy Putty Included
No
Number of Protective Gowns Included
0
Number of Shoe Covers Included
0
Number of Goggles
0
Cleaning Solution Product Form
Powder
Cleaning Solution Included
Yes
Number of Safety Cones Included
0
Number of Scoops Included
1
Number of Pads Included
0
Number of Coveralls Included
0
Granular Sorbent Included
Yes
Number of Masks Included
0
Number of Brooms Included
0
Cleaning Solution Container Type
Bag
Volume of Granular Sorbent Included
0.25 qt
Number of Tarps Included
0
Number of Labels Included
0
Includes Mounting Fasteners
No
Number of Dust Pans Included
0
Number of Caution Signs
0
Number of Waste Labels Included
0
Number of Disposal Bags Included
2
Number of Pairs of Nitrile Gloves Included
1
Number of Pillows Included
0
Number of Hairnets Included
0
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Number of Drum Liners Included
0
Number of Towels Included
50
Granular Sorbent Container Type
Bag
Number of Wipes Included
2
Granular Sorbent Composition Detail
Potassium Polyacrylate Powder
Neutralizer Included
No
Number of Face Shields Included
0
Number of Ties Included
0
Number of Tamperproof Seal Labels Included
0
Number of Aprons Included
0
Number of Scrapers Included
0
Container Color
White
Loose Sorbent Material
Scoop
Solidifier Included
Yes
Wire Color
White

Dimensions

Height
3 in
Depth
4 in
Width
15 in
Size of Solidifier Included
8 oz

Description

FIRST AID ONLY 702 is a bloodborne pathogen spill kit refill for restocking the 700 kit. Packaged in a white cardboard box, it contains supplies for bloodborne pathogen spill cleanup and disposal in healthcare settings. This refill includes cleaning solution, granular sorbent, solidifier, disposal bags, towels, wipes, and nitrile gloves.

Key Features:

  • Refill type: Bloodborne pathogen kit refill for the 700 kit
  • Contents count: 59 components total
  • Absorbent materials: Includes potassium polyacrylate powder granular sorbent in a bag and an 8 oz solidifier
  • Cleanup supplies: Includes 50 towels, 2 wipes, 2 disposal bags, and 1 scoop
  • Gloves: Includes 1 pair of nitrile gloves; latex-free
  • Cleaning solution: Included in powder form and packaged in a bag
  • Container: White cardboard box
  • Application: Intended for healthcare use
  • Standard: OSHA
  • Box size: 15 in W x 4 in D x 3 in H

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.