Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bloodborne Pathogen Spill Clean Up Kit with CPR Pack, 31 Pieces, Plastic Case

  • Mfr # 216-O

  • Zoro # G316517411


product price: $62.89
/ea

Key Features

Housing Material
Plastic
Depth
2.5 in
Mountable
Wall
Includes
(3) BZK Antiseptic Towelettes; (1) Disposable Gown with Full Sleeves; (1) Disposable Bonnet; (2) Disposable Shoe Covers; (1) Eye Shield with Ear Loop Mask; (1) 21 gm Fluid Control Solidifier Pack; (1) Biohazard Scoop; (2) 24 x 24 Biohazard Bags; (2) 8 x 12 Clear Plastic Bags; (2) Twist Ties; (3) Disposable Clean-Up Towels; (2) 5 x 8 Germicidal Wipes; (4) Exam Quality Vinyl Gloves; (1) Bodily Fluid Pick-Up Guide; (1) CPR Pack; (1) CPR One-Way Valve Face Shield; (3) BZK Antiseptic Towelettes
Number of Pieces
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216-O
Zoro #
G316517411
UPC #
92265216012
Country of Origin
United States

Dimensions

Depth
2.5 in
Width
9 in
Height
8 in

Details

Housing Material
Plastic
Mountable
Wall
Includes
(3) BZK Antiseptic Towelettes; (1) Disposable Gown with Full Sleeves; (1) Disposable Bonnet; (2) Disposable Shoe Covers; (1) Eye Shield with Ear Loop Mask; (1) 21 gm Fluid Control Solidifier Pack; (1) Biohazard Scoop; (2) 24 x 24 Biohazard Bags; (2) 8 x 12 Clear Plastic Bags; (2) Twist Ties; (3) Disposable Clean-Up Towels; (2) 5 x 8 Germicidal Wipes; (4) Exam Quality Vinyl Gloves; (1) Bodily Fluid Pick-Up Guide; (1) CPR Pack; (1) CPR One-Way Valve Face Shield; (3) BZK Antiseptic Towelettes
Number of Pieces
31
Item
Commercial First Aid Kits

Description

Keep this portable kit on hand to safely clean up potentially infectious materials such as blood or vomit after a bloodborne pathogen incident. Holds everything needed to safely collect and dispose of biohazardous material.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.