Shop FIRST AID ONLY

Body Fluid Spill Kit, Bag, 20

  • Mfr # 91297
  • Zoro # G304660884

product price: 
$
12.99
/ea

Key Features

Container Type
Bag
Number of Components
20
Height
9 in
Width
7 in
People Served
1 to 24
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
91297
Zoro #
G304660884
UPC #
092265912976
Country of Origin
Multiple
Item
Body Fluid Spill Kit
Container Type
Bag
Number of Components
20
People Served
1 to 24
Standards
OSHA
Product Type
Spill Kit
First Aid Kit Application
Bloodborne Pathogen and Bodily Fluid
Cleaning Solution Included
Yes
Cleaning Solution Container Type
Bag
Number of Dust Pans Included
0
Number of Shoe Covers Included
0
Epoxy Putty Included
No
Includes Mounting Fasteners
No
Number of Pillows Included
0
Number of Goggles
0
Number of Labels Included
0
Number of Safety Cones Included
0
Number of Brooms Included
0
Number of Caution Signs
0
Number of Wipes Included
3
Number of Hairnets Included
0
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Number of Protective Gowns Included
0
Cleaning Solution Product Form
Powder
Volume of Granular Sorbent Included
0.0625 qt
Number of Ties Included
1
Granular Sorbent Included
Yes
Number of Scoops Included
1
Neutralizer Included
No
Container Color
White
Number of Face Shields Included
0
Loose Sorbent Material
Scoop
Granular Sorbent Container Type
Bag
Number of Tamperproof Seal Labels Included
0
Solidifier Included
Yes
Number of Scrapers Included
0
Number of Disposal Bags Included
1
Number of Coveralls Included
0
Number of Pads Included
0
Granular Sorbent Composition Detail
Potassium Polyacrylate Powder
Number of Waste Labels Included
0
Number of Towels Included
10
Number of Drum Liners Included
0
Number of Pairs of Nitrile Gloves Included
1
Number of Aprons Included
0
Number of Masks Included
0
Number of Tarps Included
0

Dimensions

Height
9 in
Width
7 in
Container Size
7 in x 9 in x 2 1/2 in
Depth
2 1/2 in
Size of Solidifier Included
2 oz

Description

FIRST AID ONLY 91297 is a 20-piece body fluid spill kit packaged in a white bag for use in cleanup procedures involving bloodborne pathogen and bodily fluid spills. The kit includes a cleaning solution in powder form, granular sorbent, and a solidifier to assist with spill containment and cleanup in facilities requiring a bagged first aid spill response supply.

Key Features:

  • 20-piece spill kit in a white bag
  • For use as part of bloodborne pathogen and bodily fluid spill response procedures
  • Bag dimensions: 7 in. x 9 in. x 2-1/2 in.
  • Includes cleaning solution in powder form
  • Includes potassium polyacrylate powder granular sorbent in a bag
  • Includes 2 oz. solidifier
  • Contains 1 pair of nitrile gloves, 1 scoop, 10 towels, 3 wipes, 1 disposal bag, and 1 tie
  • Meets OSHA standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.