Shop FIRST AID ONLY

Body Fluid Spill Kit Refill, Bag, Orange, 19

  • Mfr # 21-760
  • Zoro # G4122846

product price: 
$
15.99
/ea

Key Features

Color
Orange
Container Type
Bag
Number of Components
19
Height
4 5/16 in
Mount Type
Portable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
21-760
Zoro #
G4122846
UPC #
738743217606
Country of Origin
Multiple
Item
Body Fluid Spill Kit Refill
Color
Orange
Container Type
Bag
Number of Components
19
Mount Type
Portable
First Aid Kit Type
Kit
Color Code
Orange-Miscellaneous
Number of Shelves
1
Waterproof
No
Features
Body Fluid Spill Clean-Up Pack
Case Material
Paperboard
People Served
1
First Aid Kit Application
General Purpose and Bloodborne Pathogen Protection
Standards
OSHA
Industry Type
Healthcare
For Use With
First Aid Kit
Product Type
Spill Kit Refill
Number of Waste Labels Included
0
Neutralizer Included
No
Cleaning Solution Included
Yes
Granular Sorbent Container Type
Bag
Number of Pads Included
0
Number of Dust Pans Included
0
Number of Caution Signs
0
Granular Sorbent Included
Yes
Number of Disposal Bags Included
1
Number of Protective Gowns Included
0
Number of Coveralls Included
0
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Number of Pairs of Nitrile Gloves Included
1
Number of Brooms Included
0
Number of Tarps Included
0
Number of Scoops Included
1
Number of Tamperproof Seal Labels Included
0
Solidifier Included
Yes
Number of Ties Included
2
Number of Wipes Included
3
Cleaning Solution Container Type
Bag
Number of Face Shields Included
0
Number of Masks Included
0
Number of Scrapers Included
0
Number of Labels Included
0
Number of Hairnets Included
0
Volume of Granular Sorbent Included
0.0625 qt
Loose Sorbent Material
Scoop
Number of Pillows Included
0
Number of Goggles
0
Number of Safety Cones Included
0
Number of Towels Included
10
Number of Drum Liners Included
0
Granular Sorbent Composition Detail
Potassium Polyacrylate Powder
Includes Mounting Fasteners
No
Cleaning Solution Product Form
Powder
Number of Shoe Covers Included
0
Container Color
White
Epoxy Putty Included
No
Number of Aprons Included
0
Wire Color
Orange

Dimensions

Height
4 5/16 in
Depth
2 1/4 in
Width
3 5/8 in
Size of Solidifier Included
2 oz

Description

FIRST AID ONLY 21-760 is a body fluid spill kit refill for general purpose and body fluid spill clean-up applications where bloodborne pathogen precautions may apply. Packaged in an orange bag, this bagged refill includes supplies for body fluid clean-up, including a powder cleaning solution, a solidifier, granular sorbent, wipes, towels, gloves, a scoop, and a disposal bag. It is intended for use with a first aid kit and for healthcare settings.

Key Features:

  • Product type: Body fluid spill kit refill with 19 total components.
  • Absorbent materials: Includes potassium polyacrylate powder granular sorbent and a 2 oz solidifier.
  • Cleaning supplies: Contains powder cleaning solution, 3 wipes, and 10 towels for body fluid spill clean-up.
  • Included PPE: Includes 1 pair of nitrile gloves.
  • Disposal components: Includes 1 disposal bag and 2 ties.
  • Tools and packaging: Includes 1 scoop and comes in a bag with a paperboard case.
  • Mounting and use: Bagged refill for use with a first aid kit.
  • Standard: OSHA.
  • Size: 4 5/16 in H x 3 5/8 in W x 2 1/4 in D.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.