Zoro Homepage

First Aid Kit and Housing, Plastic Cabinet, 206 Components, 50 People Served

  • Mfr # 1001-FAE-0103

  • Zoro # G1826301


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
White
Housing Material
Plastic
Number of Components
206
Housing Type
Cabinet
Includes
(1) Patch Plastic Bandage 1-1/2 inx 1-1/2 in 10/bx, (1) Fabric Bandage, 1 in x 3 in, 25/bx, (1) Plastic Bandage, 3/4 in x 3 in 25/bx, (1) Fingertip Fabric Bandage 10/bx, (1) Knuckle Fabric Bandage 10/bx, (1) Elastic Bandage Wrap 2 in x 5 yd 1/bx, (1) Butterfly Wound Closure 10/bx, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in 1/bx, (1) Gauze Dressing Pad 2 in x 2 in 10 Pads, (1) Gauze Dressing Pad 3 in x 3 in 10 Pads, (1) Conforming Gauze Roll 2 in 1/bx, (1) Conforming Gauze Roll 3 in 1/bx, (1) Trauma Pad 5 in x 9 in, (1) Alcohol Cleansing Pad 20/bx, (2) BZK Antiseptic Towelettes 10/bx, (1) Castile Soap Towelettes 10/bx, (1) First Aid/Burn Cream 10/bx, (1) Antibiotic Ointment 10/bx, (1) First Aid Tape 1/2 in x 10 yd 1/bx, (1) Scissors, (1) Moleskin (Blister Prevention) 2 in 10/bx, (1) First Aid Guide, (1) Exam Quality Gloves 4/bx, (1) Stainless Steel Tweezers, (1) CPR Face Shield and Gloves Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1001-FAE-0103
Zoro #
G1826301
UPC #
092265100113
Country of Origin
United States

Dimensions

Width
4.13 in
Height
14 in
Depth
13 in
Housing Depth
13 1/4 in
Housing Height
14 1/4 in
Housing Width
4 in

Details

Item
First Aid Kit and Housing
Color
White
Housing Material
Plastic
Number of Components
206
Housing Type
Cabinet
Includes
(1) Patch Plastic Bandage 1-1/2 inx 1-1/2 in 10/bx, (1) Fabric Bandage, 1 in x 3 in, 25/bx, (1) Plastic Bandage, 3/4 in x 3 in 25/bx, (1) Fingertip Fabric Bandage 10/bx, (1) Knuckle Fabric Bandage 10/bx, (1) Elastic Bandage Wrap 2 in x 5 yd 1/bx, (1) Butterfly Wound Closure 10/bx, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in 1/bx, (1) Gauze Dressing Pad 2 in x 2 in 10 Pads, (1) Gauze Dressing Pad 3 in x 3 in 10 Pads, (1) Conforming Gauze Roll 2 in 1/bx, (1) Conforming Gauze Roll 3 in 1/bx, (1) Trauma Pad 5 in x 9 in, (1) Alcohol Cleansing Pad 20/bx, (2) BZK Antiseptic Towelettes 10/bx, (1) Castile Soap Towelettes 10/bx, (1) First Aid/Burn Cream 10/bx, (1) Antibiotic Ointment 10/bx, (1) First Aid Tape 1/2 in x 10 yd 1/bx, (1) Scissors, (1) Moleskin (Blister Prevention) 2 in 10/bx, (1) First Aid Guide, (1) Exam Quality Gloves 4/bx, (1) Stainless Steel Tweezers, (1) CPR Face Shield and Gloves Set
Number of People Served
50
Standards
OSHA Compliant
Number of Shelves
1
Waterproof
No
Subject Matter
General Purpose
Features
Contents Meet Osha Compliance and are Sufficient to Treat 50 or More People
Header
First Aid
Unitized
Bulk
Industry Type
Healthcare
First Aid ANSI Kit Type
Not ANSI Compliant
First Aid Kit Type
Cabinet
Glow-in-the-Dark
No
First Aid Kit Mounting Type
Portable, Wall Mount
Language
English
Latex Content
Latex Free
Number of Pockets
5
Application
General Purpose
Housing Color
White
Refill Management System Included
Guided Refill System
ANSI Standard Met
Not ANSI Compliant
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Includes Medication
No Medication Included
Documentation Included
First Aid Guide
Includes Housing
Housing Included
Tools Included
Scissors, Tweezer
PPE and Disposal Equipment Included
CPR Mask, (6) Nitrile Gloves
Mountable
Portable, Wall Mount
Wound Dressings Included
Elastic Wrap, Tape, Trauma Pad, Triangular Bandage, (2) Gauze Rolls, (20) Gauze Pads
Topical Medicinals Included
(10) Antibiotic Ointments, (10) Castile Soap Wipes, (10) Burn Creams, (20) Alcohol Wipes, (20) BZK Wipes
Adhesive Bandages Included
(10) Butterfly Wound Closures, (10) Fingertip Bandages, (10) Knuckle Bandages, (10) Moleskin, (10) Patch Bandages, (50) Bandages
Water Resistance
Not Water Resistant
Color Coded
Not Color Coded

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application General Purpose, Number of People Served 50, Number of Components 206, Number of Pockets 5, Adhesive Bandages Included (10) Butterfly Wound Closures, (10) Fingertip Bandages, (10) Knuckle Bandages, (10) Moleskin, (10) Patch Bandages, (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Elastic Wrap, Tape, Trauma Pad, Triangular Bandage, (2) Gauze Rolls, (20) Gauze Pads

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.