Zoro Homepage

First Aid Kit and Housing, Metal 85 Components, 25 People Served

  • Mfr # 221-U/FAO

  • Zoro # G4377414


product price: $58.39
/ea

Key Features

Color
White
Housing Material
Metal
Number of Components
85
Includes
Width
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
221-U/FAO
Zoro #
G4377414
UPC #
092265221979
Country of Origin
United States

Dimensions

Width
2.63 in
Length
6.75"
Height
10 in
Depth
6.75 in
Housing Height
10 in
Housing Width
2 5/8 in
Housing Depth
6 3/4 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Vehicle, Number of People Served 25, Number of Components 85, Number of Pockets 0, Adhesive Bandages Included (25) Bandages, (4) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Gauze Roll, First Aid Tape, Triangular Bandage, (2) Eye Pads, (6) Gauze Pads, Topical Medicinals Included Eyewash, (20) BZK Antiseptic Wipes, (4) Antibiotic Ointment Packets, (6) Burn Gel Packets

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.