Shop FIRST AID ONLY

First Aid Kit, Serves 15 People, 47 Components, Plastic Portable Case

  • Mfr # FAO-120
  • Zoro # G1826137

product price: 
$
7.99
/ea

Key Features

Color
Blue
Housing Material
Plastic
Number of Components
47
Includes
(15) 3/4 in x 3 in Adhesive Plastic Bandages, (3) 3/4 in x 3 in Fabric Bandages, (5) 1 in x 3 in Adhesive Plastic Bandages, (1) Knuckle Fabric Bandage, (1) Fingertip Fabric Bandage, (1) 2 in x 4 in Elbow and Knee Plastic Bandage, (5) 3/8 in x 1-1/2 in Junior Plastic Bandages, (1) Butterfly Wound Closure, (2) Aspirin Tablets, (2) Extra Strength Non-Aspirin Tablets, (4) Alcohol Cleansing Pads, (3) BZK Antiseptic Towelettes, (1) Antibiotic Ointment Pack, (1) First Aid Cream Pack, (1) Medium Safety Pin, (1) First Aid Guide
Width
1.3 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FAO-120
Zoro #
G1826137
UPC #
092265321204
Country of Origin
United States
Item
First Aid Kit and Housing
Color
Blue
Housing Material
Plastic
Number of Components
47
Includes
(15) 3/4 in x 3 in Adhesive Plastic Bandages, (3) 3/4 in x 3 in Fabric Bandages, (5) 1 in x 3 in Adhesive Plastic Bandages, (1) Knuckle Fabric Bandage, (1) Fingertip Fabric Bandage, (1) 2 in x 4 in Elbow and Knee Plastic Bandage, (5) 3/8 in x 1-1/2 in Junior Plastic Bandages, (1) Butterfly Wound Closure, (2) Aspirin Tablets, (2) Extra Strength Non-Aspirin Tablets, (4) Alcohol Cleansing Pads, (3) BZK Antiseptic Towelettes, (1) Antibiotic Ointment Pack, (1) First Aid Cream Pack, (1) Medium Safety Pin, (1) First Aid Guide
Number of People Served
15
Standards
OSHA Compliant
Features
Small Convenient Plastic Case, Contains Essential First Aid Supplies for Personal Use in the Home or Vehicle
First Aid Kit Mounting Type
Portable
Waterproof
No
Unitized
Bulk
Industry Type
Healthcare
Glow-in-the-Dark
No
Number of Shelves
1
First Aid ANSI Kit Type
Not ANSI Compliant
First Aid Kit Type
Kit
Latex Content
Latex Free
Number of Pockets
0
Application
Car; Home
Mountable
Portable
Topical Medicinals Included
Antibiotic Ointment, Burn Cream, (3) BZK Wipes, (4) Alcohol Wipes
ANSI Standard Met
Not ANSI Compliant
Includes Medication
Medication Included
Housing Color
Blue
Oral and Inhalant Medicinals Included
(2) Aspirins, (2) Non-Aspirin Pain Relievers
Documentation Included
First Aid Guide
Wound Dressings Included
No Wound Dressings
Water Resistance
Not Water Resistant
Includes Housing
Housing Included
Color Coded
Not Color Coded
Adhesive Bandages Included
(26) Bandages, (3) Bandages, Butterfly Wound Closure, Fingertip Bandage, Knuckle Bandage
Miscellaneous Kit Contents Included
Safety Pin
ANSI Type
Not ANSI Compliant
Product Type
First Aid Kit and Housing

Dimensions

Width
1.3 in
Height
6 in
Depth
4.25 in
Housing Depth
4 1/4 in
Housing Height
6 in
Housing Width
1 5/16 in

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Car; Home, Number of People Served 15, Number of Components 47, Number of Pockets 0, Adhesive Bandages Included (26) Bandages, (3) Bandages, Butterfly Wound Closure, Fingertip Bandage, Knuckle Bandage, Documentation Included First Aid Guide, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Safety Pin

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.