This item is Discontinued.

First Aid Only Bulk Cardboard, 200 Person 90626

Bulk Cardboard, 200 Person (Discontinued)

  • Mfr # 90626
  • Zoro # G4161459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90626
Zoro #
G4161459
UPC #
092265906265
Country of Origin
United States

Dimensions

Depth
16.75 in
Width
13.25 in
Height
9.25 in

Details

First Aid Kit Type
Refill
First Aid Kit Primary Application
General Purpose
First Aid Kit Application
Industrial
First Aid Kit ANSI Standards
ANSI Z308.1-2015, Class B
Case Material
Cardboard
Material
Solid Steel
Glow-in-the-Dark
No
Header
First Aid
Language
English
Legend Style
Text
Subject Matter
General Purpose
Features
Sufficient to Treat 200 to More People
People Served
200
People Served Per Kit
200
Industry Type
Healthcare
Includes
(1) Alcohol Wipes 100/Box, (1) Allergy Tablets 50/Box, (1) Ammonia Inhalants 10/Box, (1) Antacid Tablets 250/Box, (1) Antiseptic Spray 4 oz, (1) Antiseptic Towelettes 50/Box, (1) Aspirin Tablets 100/Box, (1) Bandage Spray 3 oz, (1) Burn Gel 25/Box, (1) Burn Spray 4 oz, (1) Butterfly Closures 16/Box, (1) Cotton Tipped Applicators 100/Box, (1) Cough and Sore Throat Lozenges 50/Box, (1) CPR Mask with One Way Valve, (1) Elastic Bandage 4 in x 5 yd, (1) Elbow and Knee Bandages 25/Box, (1) Electrolyte Tablets 250/Box, (1) Eyewash 4 oz, (1) Eyewash 8 oz, (1) Fabric Bandages 1 in x 3 in 100/Box (1) Tri-cut Waterproof Tape with Plastic Spool, (1) Fingertip Fabric Bandages 40/Box , (1) First Aid Guide, (1) Gauze Dressing Pads 2 in x 2 in and 3 in x 3 in 24/Box, (1) General First Aid Triage Pack 58/Box, (1) Hand Sanitizer 4 oz, (1) Hema-Seal 4 in Major Wound Compress, (1) Hydrocortisone Cream Packets 0.9g 25/Box, (1) Ibuprofen Tablets 250/Box, (1) Knuckle Fabric Bandages 40/Box, (1) Large Fingertip Fabric Bandages 25/Box, (1) Nitrile Exam Gloves 10/Box, (1) Non-Aspirin Tablets 250/Box, (1) Non-Stick Pads 3 in x 4 in 50/Box, (1) Padded Splint 4 in x 24 in, (1) Plastic Bandages 3/4 in x 3 in 100/Box, (1) Scissors, (1) Sterile Eye Pads and 4 Strips, (1) Sterile Gauze Bandage 4 in x 4 yd, (1) Tourniquet, (1) Triple Antibiotic Ointment Packs 25/Box, (1) Tweezers, (1)Povidone-Iodine Infection Control Wipes 50/Box, (2) 1 Hema-Flex 5 in x 9 in Trauma Pad in 4 in x 4 in Gauze, (2) Burn Dressing 4 in x 4 in, (2) Cold Compress 4 in x 5 in, (2) Conforming Gauze Roll 2 in, (2) Nitrile Gloves, (2) Trauma Pad 5 in x 9 in, (2) Triangular Sling/Bandages 40 in x 40 in x 56 in
For Use With
Mfr. No.90577-GR
Item
First Aid Kit Refill
Kit Type
Bulk
Number of Components
2,133
Waterproof
No
Number of Shelves
0
Color
White
First Aid Kit Mounting Type
No Mounting
Unitized
No
Standards
ANSI Z308.1-2015
Color Code
Yes
First Aid ANSI Kit Type
II
People Served per Kit
200
Class
Class B
ANSI Standard
ANSI Z308.1-2015

Description

First Aid Kit Refill, Number of Components 2,133, Standards ANSI Z308.1-2015, Unitized No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.