Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

First Aid Kit and Housing, Plastic 31 Components, 5 People Served

  • Mfr # 10109

  • Zoro # G3522041


product price: $8.89
/ea

Key Features

Color
Red
Housing Material
Plastic
Number of Components
31
Includes
(5) Fabric Adhesive, 3/4 in x 3 in (1.9cm x 7.6cm), (3) Fabric Knuckle, (3) Fabric Fingertip, (1) Butterfly, Medium 3/8 in x 1-13/16 in (0.95cm x 4.6cm), (2) Gauze Pads, 2 in x 2 in (5cm x 5cm), 2/Pk, (1) Conforming Gauze Roll, 2 in (5cm), (1) First Aid Tape, 1/2 in x 5 yd (1.3cm x 4.6M), (6) BZK Antiseptic Towelettes, (1) First Aid Cream, 1/32 oz (0.9g), (3) Antibiotic Ointments, 1/32 oz (0.9g), (2) Extra-Strength Non-Aspirin Tablets, 2/Pk, (2) Safety Pins, Medium, (1) First Aid Guide
Width
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10109
Zoro #
G3522041
UPC #
092265101097
Country of Origin
United States

Dimensions

Width
5.5 in
Length
6.85"
Height
8 in
Depth
2 in
Housing Depth
2 in
Housing Height
8 in
Housing Width
5 1/2 in

Details

Item
First Aid Kit and Housing
Color
Red
Housing Material
Plastic
Number of Components
31
Includes
(5) Fabric Adhesive, 3/4 in x 3 in (1.9cm x 7.6cm), (3) Fabric Knuckle, (3) Fabric Fingertip, (1) Butterfly, Medium 3/8 in x 1-13/16 in (0.95cm x 4.6cm), (2) Gauze Pads, 2 in x 2 in (5cm x 5cm), 2/Pk, (1) Conforming Gauze Roll, 2 in (5cm), (1) First Aid Tape, 1/2 in x 5 yd (1.3cm x 4.6M), (6) BZK Antiseptic Towelettes, (1) First Aid Cream, 1/32 oz (0.9g), (3) Antibiotic Ointments, 1/32 oz (0.9g), (2) Extra-Strength Non-Aspirin Tablets, 2/Pk, (2) Safety Pins, Medium, (1) First Aid Guide
Number of People Served
5
Standards
OSHA Compliant
First Aid ANSI Kit Type
Not ANSI Compliant
Industry Type
Healthcare
Number of Shelves
0
Waterproof
No
Unitized
Bulk
First Aid Kit Mounting Type
Portable
First Aid Kit Type
Kit
Latex Content
Latex Free
Number of Pockets
0
Application
Industrial
Topical Medicinals Included
First Aid Burn Cream Packet, (3) Antibiotic Ointment Packets, (6) BZK Antiseptic Wipes
Housing Color
Red
Mountable
Portable
Documentation Included
First Aid Guide
ANSI Standard Met
Not ANSI Compliant
Color Coded
Not Color Coded
Oral and Inhalant Medicinals Included
(2) Non-Aspirin Pain Relievers
Adhesive Bandages Included
(11) Bandages, Butterfly Wound Closure
Water Resistance
Not Water Resistant
Wound Dressings Included
Gauze Roll, First Aid Tape, (2) Gauze Pads
Includes Housing
Housing Included
Includes Medication
Medication Included
Miscellaneous Kit Contents Included
(2) Safety Pins

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 1, Number of Components 31, Number of Pockets 0, Adhesive Bandages Included (11) Bandages, Butterfly Wound Closure, Documentation Included First Aid Guide, Wound Dressings Included Gauze Roll, First Aid Tape, (2) Gauze Pads, Miscellaneous Kit Contents Included (2) Safety Pins

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.