Zoro Homepage
This item is Discontinued.
First Aid Only Bulk Plastic, 5 Person FAO-181/LAB

Bulk Plastic, 5 Person (Discontinued)

  • Mfr # FAO-181/LAB
  • Zoro # G4751442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAO-181/LAB
Zoro #
G4751442
UPC #
092265181952
Country of Origin
Unknown

Dimensions

Height
3 1/4 in
Depth
1/2 in
Width
4 1/4 in
Length
4-1/4"

Details

First Aid Kit Type
Kit
First Aid Kit Primary Application
Specialty
First Aid Kit Application
Children Care
First Aid Kit ANSI Standards
Not ANSI Compliant
Case Material
Plastic
People Served
5
People Served Per Kit
5
Number of Components
29
Waterproof
No
Color
Yellow
Color Code
No
Unitized
No
Includes
Number of Shelves
1
Kit Type
Bulk
Item
First Aid kit
First Aid ANSI Kit Type
I
First Aid Kit Mounting Type
Portable, Wall Mount
Industry Type
Healthcare
People Served per Kit
5

Description

First Aid Kit, Number of Components 29, Unitized No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.