Zoro Homepage
This item is Discontinued.
First Aid Only Bulk Plastic, 50 Person 90699

Bulk Plastic, 50 Person (Discontinued)

  • Mfr # 90699
  • Zoro # G4448136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90699
Zoro #
G4448136
UPC #
92265906999
Country of Origin
United States

Dimensions

Height
4.25 in
Width
13 in
Depth
13.75 in
Housing Height
4 1/4 in
Housing Depth
13 3/4 in
Housing Width
13 in

Details

First Aid Kit Type
Kit
First Aid Kit Primary Application
General Purpose
First Aid Kit Application
Industrial
First Aid Kit ANSI Standards
ANSI Z308.1-2015, Class A
Case Material
Plastic
Material
Plastic
Glow-in-the-Dark
No
Header
First Aid
Language
English
Legend Style
Text
Subject Matter
Emergency
Features
Sufficient to Treat 25 to More People
People Served
50
People Served Per Kit
50
Standards
ANSI Z308.1-2015
Unitized
Bulk
Color
Orange
Industry Type
Healthcare
First Aid ANSI Kit Type
III
Waterproof
No
Number of Components
213
Number of Shelves
1
First Aid Kit Mounting Type
Portable, Wall Mount
Item
First Aid Kit and Housing
Kit Type
Bulk
Includes
(100) Plastic Bandages 1 in x 3 in, (1) First Aid Tape 1/2 in x 5yd (1) CPR Mask with One Way Valve, (1) Burn Dressing 4 in x 4 in, (1) Cold Compress, (1) Eyewash, 1 oz, with (2) Eye Pads and (2) Strips, (10) Hand Sanitizer Packets 0.9g, (4) Nitrile Exam Gloves, (1) Conforming Gauze Roll 2 in, (1) Scissors, (2) Trauma Pads 5 in x 9 in, (1) Triangular Sling/Bandage 40 in x 40 in x 56 in, (1) First Aid Guide, (10) Fingertip Fabric Bandages, (8) Knuckle Fabric Bandages, (10) Insect Sting Relief Wipes, (1) Tweezers, (20) Alcohol Wipes, (10) First Aid/Burn Cream Packets 0.9g, (10) Triple Antibiotic Ointment Packets, (10) Povidone-Iodine Infection Control Wipes, (1) Elastic Bandage, 2 in x 5 yd, (6) Gauze Dressing Pads 3 in x 3 in
Latex Content
Latex Free
Color Code
No
Application
Industrial
Number of Pockets
0
People Served per Kit
50
Product Type
First Aid Kit and Housing
Class
Class A
ANSI Standard
ANSI Z308.1-2015
Documentation Included
First Aid Guide
ANSI Standard Met
ANSI/ISEA Z308.1-2015
Wound Dressings Included
No Wound Dressings
Color Coded
Not Color Coded
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Water Resistance
Not Water Resistant
ANSI Class
Class A
Includes Medication
No Medication Included
Includes Housing
Housing Included
Housing Color
Orange
Housing Material
Plastic
Mountable
Portable, Wall Mount
Topical Medicinals Included
No Topical Medicinals
Number of People Served
50
ANSI Type
Type III
Adhesive Bandages Included
No Adhesive Bandages

Description

First Aid Kit and Housing, Product Type First Aid Kit and Housing, Application Industrial, Number of People Served 50, Number of Components 213, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included First Aid Guide, Wound Dressings Included No Wound Dressings, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included No Topical Medicinals, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 13 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.