Zoro Homepage

Burn Aid Gel, 3.5g, PK25

  • Mfr # G469

  • Zoro # G9504722


product price: $7.99
/pk 25, $0.32/ea

Key Features

Application - First Aid and Wound Care
Burn Relief
Formula
2% Lidocaine HCL
Size
0.123 oz
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G469
Zoro #
G9504722
UPC #
092265074698
Country of Origin
United States

Dimensions

Size
0.123 oz
Size - First Aid and Wound Care
0.123 oz
Package Height
4 in
Package Length
4 5/8 in
Package Width
1 3/4 in

Description

Topical Burn Gel, Product Type Topical Burn Relief, Purpose Abrasions, Cooling, Burn Relief, Active Ingredient Lidocaine HCl, Format Gel, Size 0.123 oz, Concentration Lidocaine HCl: 2 Percent, Unit Package Type Packets, Unitized Unitized, Compatible Manufacturer Part Number 249-O/P, 90577, 90831, 90835, Package Height 4 in, Exterior Package Type Box, Number of Units Included 25, Standards ANSI/ISEA Z308.1-2015, Compatible Grainger Part Number 488G79, 796J66, Package Length 4 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.