Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burn Care Kit, Paper 5 Components, 1 People Served

  • Mfr # 750010

  • Zoro # G4122907


product price: $4.99
/ea

Key Features

Color
Red
Housing Material
Paper
Number of Components
5
Includes
(2) 3 inx3 in Sterile Gauze Pads, 2 in Gauze Roll, 1/2 in x 5 yd Adhesive Tape, Burn Cream Packet
Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750010
Zoro #
G4122907
UPC #
092265750103
Country of Origin
United States

Dimensions

Width
1 1/4 in
Length
4 in
Height
2 1/4 in
Depth
4 in
Housing Height
1 1/4 in
Housing Depth
4 in
Housing Width
2 1/8 in

Details

Item
Burn Care Kit
Color
Red
Housing Material
Paper
Number of Components
5
Includes
(2) 3 inx3 in Sterile Gauze Pads, 2 in Gauze Roll, 1/2 in x 5 yd Adhesive Tape, Burn Cream Packet
Number of People Served
1
Standards
OSHA Compliant
Features
Minor Burn Care Kit
Industry Type
Healthcare
First Aid Kit Type
Kit
Waterproof
No
Latex Content
Latex Free
Number of Pockets
0
Unitized
Unitized
Application
Emergency Preparedness
First Aid ANSI Kit Type
Not ANSI Compliant
Water Resistance
Not Water Resistant
Topical Medicinals Included
Burn Cream Packet
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Adhesive Bandages Included
No Adhesive Bandages
Wound Dressings Included
Gauze Pad, Gauze Roll, Tape
ANSI Standard Met
Not ANSI Compliant
Color Coded
Color Coded
Housing Color
Red
Includes Medication
No Medication Included

Description

Burn Care Kit, Product Type Burn Care Kit, Application Emergency Preparedness, Number of People Served 1, Number of Components 5, Number of Pockets 0, Adhesive Bandages Included No Adhesive Bandages, Documentation Included Not Applicable, Wound Dressings Included Gauze Pad, Gauze Roll, Tape, Miscellaneous Kit Contents Included Not Applicable, Topical Medicinals Included Burn Cream Packet, Oral and Inhalant Medicinals Included No Oral/Inhalant Medicinals, Housing Width 2 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.