Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burn Dressing, 2 in. W x 6 in. L

  • Mfr # FAE-5004

  • Zoro # G2276018


product price: $9.15
/ea

Key Features

Application - First Aid and Wound Care
Burn Relief
Formula
Octoxynol 9 N.F., Glycerin (USP), Keltrol, Germaben II, Oil of Melaleuca Alternifolia, Di Water, E.D.T.A
Size
2 x 6 in
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-5004
Zoro #
G2276018
UPC #
092265050043
Country of Origin
United States

Dimensions

Size
2 x 6 in
Dressing Length
6 in
Package Width
6 1/4 in
Package Length
10 in
Dressing Width
2 in
Package Height
1/2 in

Details

Item
Burn Dressing
Application - First Aid and Wound Care
Burn Relief
Formula
Octoxynol 9 N.F., Glycerin (USP), Keltrol, Germaben II, Oil of Melaleuca Alternifolia, Di Water, E.D.T.A
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
1
Application
Burn Relief
Item - First Aid and Wound Care
Burn Dressing
Package Type
Box
Industry Type
Healthcare
Standards
ANSI/ISEA Z308.1-2015
Unitized
Unitized
Latex Content
Latex Free
Sterility
Sterile
Number of Units Included
1
Dressing Material
Plastic
Self-Adhesion
Not Self-Adhering
Includes Fastener
No Fastener
Water Resistance
Not Water Resistant
Fastener Included
Fastener Not Included
Product Type
Burn Dressing

Description

Burn Dressing, Dressing Length 6 in, Dressing Width 2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 1/2 in, Package Width 6 1/4 in, Package Length 10 in, Compatible Manufacturer Part Number Not Applicable, Compatible Grainger Part Number Not Applicable, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Material Plastic, Includes Fastener No Fastener

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.