Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burn Dressing, White, 16"L, 4"W

  • Mfr # 91316

  • Zoro # G204946545


product price: $10.45
/ea

Key Features

Color
White
Width
16 in
Material
Gauze
Length
4 in
Package Type
Packet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91316
Zoro #
G204946545
UPC #
092265913164
Country of Origin
Egypt

Dimensions

Width
16 in
Length
4 in
Dressing Width
4 in
Package Height
8 in
Package Width
1/4 in
Dressing Length
16 in
Package Length
6 1/4 in

Details

Item
Burn Dressing
Color
White
Material
Gauze
Package Type
Packet
Product Type
Burn Dressing
Waterproof
Yes
Includes
(1) Burn dressing
Sterile/Non-Sterile
Sterile
Sterility
Sterile
Water Resistance
Waterproof
Latex Content
Latex Free
Unitized
Unitized
Dressing Color
White
Includes Fastener
No Fastener
Self-Adhesion
Not Self-Adhering
Dressing Material
Gauze
Compatible Manufacturer Part Number
440-O/LAB, 54558, 54572
Number of Units Included
1
Fastener Included
Fastener Not Included
Standards
ANSI/ISEA Z308.1-2015

Description

Burn Dressing, Dressing Length 16 in, Dressing Width 4 in, Water Resistance Waterproof, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 8 in, Package Width 1/4 in, Package Length 6 1/4 in, Compatible Manufacturer Part Number 440-O/LAB, 54558, 54572, Compatible Grainger Part Number 39N808, 39N819, 3RUM5, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.