Burn Dressing, White, 18"L, 8"W
Mfr # 91317
Zoro # G404946550
product price: $15.39
/eaKey Features
Color
White
Width
18 in
Material
Gauze
Length
8 in
Product Type
Burn Dressing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
91317
Zoro #
G404946550
UPC #
092265913171
Country of Origin
Egypt
Dimensions
Width
18 in
Length
8 in
Package Height
7/8 in
Dressing Length
18 in
Package Length
10 1/2 in
Dressing Width
8 in
Package Width
7 7/8 in
Description
Burn Dressing, Dressing Length 18 in, Dressing Width 8 in, Water Resistance Waterproof, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 7/8 in, Package Width 7 7/8 in, Package Length 10 1/2 in, Compatible Manufacturer Part Number 3200G, Compatible Grainger Part Number 49H358, Standards ANSI/ISEA Z308.1-2015, Latex Content Latex Free, Dressing Color White, Dressing Material Gauze, Includes Fastener No Fastener
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.