Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burn Gel, 3.5g, 60 Per Pack

  • Mfr # AN404-10

  • Zoro # G2276027


product price: $46.39
/pk 60, $0.77/ea

Key Features

Application - First Aid and Wound Care
Burn Relief
Formula
2% Lidocaine HCL
Size
0.125 oz
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AN404-10
Zoro #
G2276027
UPC #
092265404006
Country of Origin
United States

Dimensions

Size
0.125 oz
Size - First Aid and Wound Care
0.123 oz
Package Width
4 1/8 in
Package Length
7 in
Package Height
2 in

Details

Item
Topical Burn Gel
Application - First Aid and Wound Care
Burn Relief
Formula
2% Lidocaine HCL
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
60
Industry Type
Healthcare
Includes
(60) Burn Gel Packets
Standards
ANSI/ISEA Z308.1-2015
Item - First Aid and Wound Care
Burn Gel
Package Type
BOX
Application
Burn Relief
Unitized
Unitized
Concentration
Melaleuca Oil 10mg/g
Number of Units Included
60
Exterior Package Type
Box
Product Type
Topical Burn Relief
Active Ingredient
Melaleuca Oil
Unit Package Type
Packets
Purpose
Cuts, Burn Relief, Abrasions
Format
Gel

Description

Topical Burn Gel, Product Type Topical Burn Relief, Purpose Cuts, Burn Relief, Abrasions, Active Ingredient Melaleuca Oil, Format Gel, Size 0.125 oz, Concentration Melaleuca Oil 10mg/g, Unit Package Type Packets, Unitized Unitized, Compatible Manufacturer Part Number Not Applicable, Package Height 2 in, Exterior Package Type Box, Number of Units Included 60, Standards ANSI/ISEA Z308.1-2015, Package Length 7 in, Package Width 4 1/8 in, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.