Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burn Gel, Packet, 0.125g, PK6

  • Mfr # 13-010

  • Zoro # G5017722


product price: $4.25
/pk 6, $0.71/ea

Key Features

Application - First Aid and Wound Care
Burn Relief
Formula
2% Lidocaine HCL
Size
0.125 oz
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-010
Zoro #
G5017722
UPC #
738743130103
Country of Origin
India

Dimensions

Size
0.125 oz
Size - First Aid and Wound Care
0.004 oz
Height
4"
Width
5/8"
Package Length
4 in
Package Width
3/4 in
Package Height
2 1/4 in

Details

Item
Topical Burn Gel
Application - First Aid and Wound Care
Burn Relief
Formula
2% Lidocaine HCL
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
6
Industry Type
Healthcare
Item - First Aid and Wound Care
Burn Gel
Includes
(6) Burn Gel Packets
Package Type
Packet
Application
Burn Relief
Unitized
Unitized
Color
Clear
Concentration
Lidocaine HCl: 2%
Exterior Package Type
Box
Format
Gel
Product Type
Topical Burn Relief
Unit Package Type
Packets
Active Ingredient
Lidocaine HCl
Compatible Manufacturer Part Number
260-U/FAO
Purpose
Abrasions, Cooling, Burn Relief
Number of Units Included
6

Description

Topical Burn Gel, Product Type Topical Burn Relief, Purpose Abrasions, Cooling, Burn Relief, Active Ingredient Lidocaine HCl, Format Gel, Size 0.125 oz, Concentration Lidocaine HCl: 2 Percent, Unit Package Type Packets, Unitized Unitized, Compatible Manufacturer Part Number 260-U/FAO, Package Height 2 1/4 in, Exterior Package Type Box, Number of Units Included 6, Compatible Grainger Part Number 40JH60, Package Length 4 in, Package Width 3/4 in, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.