Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burn Gel, Sachet, 3.5g, PK6

  • Mfr # FAE-7006

  • Zoro # G4883304


product price: $4.65
/pk 6, $0.78/ea

Key Features

Application - First Aid and Wound Care
Burn Relief
Formula
2% Lidocaine HCL
Size
0.123 oz
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Box, Wrapped Packets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAE-7006
Zoro #
G4883304
UPC #
092265070065
Country of Origin
United States

Dimensions

Size
0.123 oz
Size - First Aid and Wound Care
0.123 oz
Width
1-3/4"

Details

Item
Topical Burn Gel
Application - First Aid and Wound Care
Burn Relief
Formula
2% Lidocaine HCL
Form - First Aid and Wound Care
Gel
Package Type - First Aid and Wound Care
Box, Wrapped Packets
Count - First Aid and Wound Care
6
Industry Type
Healthcare
Standards
ANSI/ISEA Z308.1-2009
Package Type
BOX
Item - First Aid and Wound Care
Burn Gel
Includes
(6) Burn Gel Packets
Application
Burn Relief
Color
Clear
Unitized
Unitized
Concentration
Lidocaine HCl: 2%
Compatible Manufacturer Part Number
1300-FAE-0103, 1301-FAE-0103, 1350-FAE-0103
Format
Gel
Number of Units Included
6
Active Ingredient
Lidocaine HCl
Purpose
Abrasions, Cooling, Burn Relief
Unit Package Type
Packets
Exterior Package Type
Box
Product Type
Topical Burn Relief

Description

Topical Burn Gel, Product Type Topical Burn Relief, Purpose Abrasions, Cooling, Burn Relief, Active Ingredient Lidocaine HCl, Format Gel, Size 0.123 oz, Concentration Lidocaine HCl: 2 Percent, Unit Package Type Packets, Unitized Unitized, Compatible Manufacturer Part Number 1300-FAE-0103, 1301-FAE-0103, 1350-FAE-0103, Exterior Package Type Box, Number of Units Included 6, Standards ANSI/ISEA Z308.1-2009, Compatible Grainger Part Number 40JH88, 488G70, 488G74, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.