Zoro Homepage

Burn Gel, Spray Bottle, 4 oz.

  • Mfr # 13-040

  • Zoro # G5016417


product price: $5.39
/ea

Key Features

Application - First Aid and Wound Care
Burn Relief
Formula
2% Lidocaine HCL
Size
4 oz
Form - First Aid and Wound Care
Spray
Package Type - First Aid and Wound Care
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13-040
Zoro #
G5016417
UPC #
738743130400
Country of Origin
United States

Dimensions

Size
4 oz
Size - First Aid and Wound Care
4 oz
Height
6"
Width
1-1/4"
Package Width
1 3/4 in
Package Length
1 3/4 in
Package Height
5 7/8 in

Details

Item
Topical Burn Spray
Application - First Aid and Wound Care
Burn Relief
Formula
2% Lidocaine HCL
Form - First Aid and Wound Care
Spray
Package Type - First Aid and Wound Care
Bottle
Count - First Aid and Wound Care
1
Package Type
Bottle
Item - First Aid and Wound Care
Burn Spray
Application
Burn Relief
Industry Type
Healthcare
Unitized
Bulk
Color
Clear
Concentration
Lidocaine HCl: 2%
Product Type
Topical Burn Relief
Number of Units Included
1
Compatible Manufacturer Part Number
247-O/P, 249-O/P, 6135, 6155, 6175, 90572, 90574, 90575, 90576, 90577
Format
Spray
Unit Package Type
Bottle
Active Ingredient
Lidocaine HCl
Purpose
Burn Relief
Exterior Package Type
Bottle

Description

Topical Burn Spray, Product Type Topical Burn Relief, Purpose Burn Relief, Active Ingredient Lidocaine HCl, Format Spray, Size 4 oz, Concentration Lidocaine HCl: 2 Percent, Unit Package Type Bottle, Unitized Bulk, Compatible Manufacturer Part Number 247-O/P, 249-O/P, 6135, 6155, 6175, 90572, 90574, 90575, 90576, 90577, Package Height 5 7/8 in, Exterior Package Type Bottle, Number of Units Included 1, Compatible Grainger Part Number 31DK02, 31DK03, 31DK04, 488G79, 48ZE17, 48ZE18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.