Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Child Response Kit, Fabric Bag, 12 Components, 24 People Served

  • Mfr # 91575

  • Zoro # G716246096


product price: $34.49
/ea

Key Features

Includes Housing
Housing Included
Housing Type
Bag
Number of Pockets
1
Housing Material
Fabric
Topical Medicinals Included
(3) BZK Wipes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91575
Zoro #
G716246096
UPC #
-
Country of Origin
United States

Dimensions

Housing Depth
3 in
Housing Width
7 in
Housing Height
9 1/2 in

Details

Includes Housing
Housing Included
Housing Type
Bag
Number of Pockets
1
Housing Material
Fabric
Topical Medicinals Included
(3) BZK Wipes
Number of People Served
24
Water Resistance
Not Water Resistant
Application
General Purpose
Includes Medication
No Medication Included
Wound Dressings Included
(2) 2 in x 2 in Sterile Gauze Pads, 2 in x 5 yd Elastic Bandage, Hemostatic Blood Clotting Gauze Pad
ANSI Class
Not ANSI Compliant
Documentation Included
First Aid Guide
Miscellaneous Kit Contents Included
(3) BZK Wipes, Cold Pack
PPE and Disposal Equipment Included
(4) Nitrile Exam Gloves
Latex Content
Contains Latex
Adhesive Bandages Included
(4) 3/4 in x 3 in Plastic Bandages, Fabric Fingertip Bandages
Unitized
Bulk
Number of Components
12
Item
Child Response Kit
ANSI Standard Met
Not ANSI Compliant
Standards
Non ANSI Compliant
Oral and Inhalant Medicinals Included
No Oral/Inhalant Medicinals
Product Type
Child Response Kit
ANSI Type
Not ANSI Compliant

Description

Child Response Kit, Product Type Child Response Kit, Application General Purpose, Number of People Served 24, Number of Components 12, Number of Pockets 1, Adhesive Bandages Included (4) 3/4 in x 3 in Plastic Bandages, Fabric Fingertip Bandages, Documentation Included First Aid Guide, Wound Dressings Included (2) 2 in x 2 in Sterile Gauze Pads, 2 in x 5 yd Elastic Bandage, Hemostatic Blood Clotting Gauze Pad, Miscellaneous Kit Contents Included (3) BZK Wipes, Cold Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.